Crews Dark Green Mirror Safety Glasses, Scratch-Resistant

CREWS |Zoro #: G0585812|Mfr #: SH13G

$9.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0585812 Mfr #: SH13G
Photochromatic Lens: NoSeries: Shock(R)
UV Protection: 99.9%Frame Material: Polycarbonate
Lens Material: PolycarbonatePrimary Frame Color: Multi-Color
Foam Lined: NoSafety Glasses Frame Style: Full-Frame
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexStandards: ANSI Z87.1-2010
Frame Design: WraparoundLens Color: Dark Green Mirror
Lens Coating: Scratch-ResistantFrame Color: Chameleon/Clear Chrome/Black
Primary Lens Color: GreenCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Emerald Mirror, Lens Coating Scratch-Resistant, Frame Design Full, Frame Color Chameleon/Clear Chrome/Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews

Save 15% when you sign up for Z-mail.