JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Crews Dark Green Mirror Safety Glasses, Anti-Fog

CREWS| Zoro #: G0870606| Mfr #: TB11G

$12.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0870606 Mfr #: TB11G
Metal Detectable: YesStandards: ANSI Z87.1-2010
Safety Glasses Frame Style: Full-FramePhotochromatic Lens: No
Lens Material: PolycarbonateSeries: Tribal
Polarized Lens: NoFoam Lined: No
Frame Material: polycarbonateX-Ray Detectable: No
Safety Glasses Size: UniversalLens Coating: Anti-Fog, Scratch-Resistant
Item: Safety GlassesFrame Design: Wraparound
Gender: UnisexUV Protection: 99.99% UVA/UVB
Lens Color: Dark Green MirrorLens Coating: Anti-Fog, Scratch-Resistant
Frame Color: GrayTemple Style: Hybrid
Temple Color: BlackPrimary Lens Color: Green
Primary Frame Color: GrayCountry of Origin (subject to change): Taiwan

Product Description

Made by Crews, this pair of safety glasses has been designed with safety in mind, offering workers and hobbyists maximum protection when working with power tools or heavy machinery. These Tribal series safety glasses have dark green mirror lenses with an anti-fog, scratch-resistant coating to go with the wraparound frame. These gray frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010.

Product Reviews

Save 15%. Sign up for Z-mail.