Crews Gray Safety Glasses, Anti-Fog, Scratch-Resistant

CREWS| Zoro #: G1881345| Mfr #: SH152AF

$8.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1881345 Mfr #: SH152AF
Photochromatic Lens: NoSeries: Shock(R)
UV Protection: 99.9%Frame Material: Polycarbonate
Lens Material: PolycarbonatePrimary Frame Color: Multi-Color
Foam Lined: NoEyewear Frame Style: Full-Frame
Item: Safety GlassesEyewear Size: Universal
Gender: UnisexStandards: ANSI Z87.1-2010
Eyewear Frame Design: WraparoundIncludes: Adjustable Break-Away Retainer Cord, Mircofiber Case
Lens Color: GrayLens Coating: Anti-Fog, Scratch-Resistant
Frame Color: Black/SilverPrimary Lens Color: Gray
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Antifog, Scratch-Resistant, Frame Design Full, Frame Color Black/Silver, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Includes Adjustable Break-Away Retainer Cord, Mircofiber Case, Standards ANSI Z87.1-2010

Product Reviews

Save 15%. Sign up for Z-mail.