15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Crews Light Blue Safety Glasses, Scratch-Resistant, Half-Frame

CREWS| Zoro #: G1116656| Mfr #: KD213

$7.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1116656 Mfr #: KD213
Photochromatic Lens: NoLens Coating: Scratch-Resistant
Series: Klondike MetalUV Protection: 99.9%
Frame Material: MetalLens Material: Polycarbonate
Foam Lined: NoSafety Glasses Frame Style: Half-Frame
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexFrame Color: Black/Silver
Standards: ANSI Z87.1-2010Frame Design: Wraparound
Lens Color: Light BluePrimary Lens Color: Blue
Primary Frame Color: Multi-ColorTemple Style: Spring Hinge
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Light Blue, Lens Coating Scratch-Resistant, Frame Design Half, Frame Color Black/Silver, Frame Material Metal, Size Universal, Lens Material Polycarbonate, Temple Style Spring Hinge, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.