Crews Red/Orange Mirror Safety Glasses, Scratch-Resistant

CREWS| Zoro #: G0895325| Mfr #: SH14R

$7.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0895325 Mfr #: SH14R
Photochromatic Lens: NoSeries: Shock(R)
UV Protection: 99.9%Frame Material: Polycarbonate
Lens Material: PolycarbonatePrimary Frame Color: Multi-Color
Foam Lined: NoEyewear Frame Style: Full-Frame
Item: Safety GlassesEyewear Size: Universal
Gender: UnisexStandards: ANSI Z87.1-2010
Eyewear Frame Design: WraparoundLens Color: Red/Orange Mirror
Lens Coating: Scratch-ResistantFrame Color: Red/Gray/Black
Primary Lens Color: RedCountry of Origin (subject to change): Multiple

Product Description

Safety Glasses, Gender Unisex, Lens Color Fire Mirror, Lens Coating Antifog, Scratch-Resistant, Frame Design Full, Frame Color Red/Grey/Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews

Save 15%. Sign up for Z-mail.