15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Crews Red Mirror Safety Glasses, Scratch-Resistant, Half-Frame

CREWS| Zoro #: G0719467| Mfr #: T311R

$10.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0719467 Mfr #: T311R
Photochromatic Lens: NoSafety Glasses Size: Universal
Includes: Break-Away Retainer Cord, Satin BagStandards: ANSI Z87.1-2010, CAN/CSA Z94.3-07
Frame Material: MetalPrimary Lens Color: Red
Series: Triwear(R)Safety Glasses Frame Style: Half-Frame
Lens Color: Red/Orange MirrorFoam Lined: No
Lens Coating: Scratch-ResistantPrimary Frame Color: Black
Frame Color: PlatinumFrame Design: Wraparound
Item: Safety GlassesTemple Style: Spring Hinge
Gender: UnisexUV Protection: 99.9%
Lens Material: PolycarbonateCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Fire Mirror, Lens Coating Antifog, Scratch-Resistant, Frame Design Half, Frame Color Platinum, Frame Material Metal, Size Universal, Lens Material Polycarbonate, Temple Style Spring Hinge, UV Protection 99.9 Percent, Includes Break-Away Retainer Cord, Satin Bag, Standards ANSI Z87.1-2010, CAN/CSA Z94.3-07

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.