Crews Silver Mirror Safety Glasses, Anti-Fog, Scratch-Resistant

CREWS| Zoro #: G0743513| Mfr #: FF137

$12.41 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0743513 Mfr #: FF137
Photochromatic Lens: NoTemple Style: Bayonet
Series: ForceFlex(TM)UV Protection: 99.9%
Temple Color: BlackLens Material: Polycarbonate
Foam Lined: NoSafety Glasses Frame Style: Full-Frame
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexStandards: ANSI Z87.1-2010
Frame Design: WraparoundLens Coating: Anti-Fog, Scratch-Resistant
Lens Color: Silver MirrorFrame Color: Black/Orange
Primary Lens Color: MirrorPrimary Frame Color: Multi-Color
Frame Material: PolycarbonateCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Silver Mirror, Lens Coating Antifog, Scratch-Resistant, Frame Design Full, Frame Color Black/Orange, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, 1 Pair

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.