Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Slow Cooker, Manual, 6 qt., 120V

  • Zoro #: G0092289
  • Mfr #: SCCPVL600-S

$43.29

Details
  • Depth: 9"
  • Color: Silver
  • Material: Stainless Steel/Stone
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Crock Pot #SCCPVL600-S Specifications

  • Zoro #: G0092289
  • Mfr #: SCCPVL600-S
Depth: 9" Color: Silver
Material: Stainless Steel/Stone Operating Temp. Range: Up to 212 Degrees F
Holds: 6 qt. Capacity: 6 qt.
Watts: 240 Height: 15-13/64"
Amps: 2 Type: Manual
Width: 15-13/64" Item: Slow Cooker
Voltage: 120 Country of Origin (subject to change): China

Description

Food warmers and chillers provide safety and profitability, and help when appearance and flavor are all at stake. Here is some additional information about Crock Pot Slow Cooker. Voltage: 120, Material: Stainless Steel/Stone.

Reviews of Crock Pot #SCCPVL600-S