Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hoist Ring, 2-1/2-4 Thread Size

  • Zoro #: G0184645
  • Mfr #: 1017001
$2,899.33
  • Pivot: 180 Degrees
  • Mounting Style: Bolt-On
  • Item: Hoist Ring
See full product details
This item ships free.

Crosby #1017001 Specifications

  • Zoro #: G0184645
  • Mfr #: 1017001
Pivot: 180 Degrees Mounting Style: Bolt-On
Item: Hoist Ring Bail Dia.: 1 47/64 in
Thread Size: 2-1/2-4 Working Load Limit: 50,000 lb
Swivel Angle: 360 Degrees Series: HR-125
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hoist Ring, Mounting Style Bolt-On, Series HR-125, Pivot 180 Degrees , Swivel Angle 360 Degrees , Working Load Limit 50,000 lb., Bail Dia. 1-47/64 In., Thread Size 2-1/2-4

Reviews of Crosby #1017001