Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hoist Ring, 2-4-1/2 Thread Size
  • Zoro #: G0184408
  • Mfr #: 1016997
$1,290.66
  • Item: Hoist Ring
  • Working Load Limit: 30,000 lb.
  • Bail Dia.: 1-47/64"
See full product details
This item ships free.

Crosby #1016997 Specifications

  • Zoro #: G0184408
  • Mfr #: 1016997
Item: Hoist Ring Working Load Limit: 30,000 lb.
Bail Dia.: 1-47/64" Series: HR-125
Thread Size: 2-4-1/2 Mounting Style: Bolt-On
Swivel Angle: 360 Degrees Pivot: 180 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hoist Ring, Mounting Style Bolt-On, Series HR-125, Pivot 180 Degrees , Swivel Angle 360 Degrees , Working Load Limit 30,000 lb., Bail Dia. 1-47/64 In., Thread Size 2-4-1/2

Reviews of Crosby #1016997