Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hoist Ring, 3-1/2-4 Thread Size

  • Zoro #: G0184934
  • Mfr #: 1017009
$20,718.26
  • Thread Size: 3-1/2-4
  • Pivot: 180 Degrees
  • Item: Hoist Ring
See full product details
This item ships free.

Crosby #1017009 Specifications

  • Zoro #: G0184934
  • Mfr #: 1017009
Thread Size: 3-1/2-4 Pivot: 180 Degrees
Item: Hoist Ring Series: HR-125
Mounting Style: Bolt-On Bail Dia.: 3 45/64 in
Swivel Angle: 360 Degrees Working Load Limit: 100,000 lb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hoist Ring, Mounting Style Bolt-On, Series HR-125, Pivot 180 Degrees , Swivel Angle 360 Degrees , Working Load Limit 100,000 lb., Bail Dia. 3-45/64 In., Thread Size 3-1/2-4

Reviews of Crosby #1017009