Skip to Main Content
customer-service Help
Crosby

Shackle, 25,000 lb. Working Load Limit

Crosby Shackle, 25,000 lb. Working Load Limit 1021557
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$182.66
  • Item: Shackle
  • Pin Style: Bolt, Cotter, Nut
  • Working Load Limit: 25,000 lb
See full product details
This item ships free.
Total: $182.66

Crosby #1021557 Specifications

  • Item: Shackle
  • Pin Style: Bolt, Cotter, Nut
  • Working Load Limit: 25,000 lb
  • Width Between Eyes: 1 11/16 in
  • Pin Dia.: 1 1/8 in
  • Body Size: 2 1/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shackle, Pin Style Bolt, Cotter, Nut, Working Load Limit 25,000 lb, Width Between Eyes 1 11/16 in, Pin Dia. 1 1/8 in, Body Size 2 1/8 in

Reviews of Crosby #1021557