Crosby
Shackle, 36,000 lb. Working Load Limit
Mfr # 1021566
Zoro # G7336044
Free Shipping & Returns
$336.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 36,000 lb
- Width Between Eyes 2 in
- Pin Dia. 1 3/8 in
- Body Size 2 1/2 in
Explore More Products
- CROSBY Anchor Shackle, Screw Pin, 1-1/2" Pin Dia. G-209A
- CROSBY Shackle, 5/8" Body Sz, Galvanized 1019258
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. 1018428
- CROSBY Shackle, 3/4 in., 14,000 lb., Screw Pin 1017538
- CROSBY Shackle, 3/8" Body Sz, Galvanized 1019772
- CROSBY Anchor Shackle, 1/4" Body Sz, Galvanized 1019466
- CROSBY Chain Swivel Self Locking Hook 1004404
- CROSBY Bolt Type Web Sling Shackle 1020551
- CROSBY Anchor Shackle, 30 ton Load, 1-1/2 in, 1.63 in Dia Bolt Pin, Self-Colored 1021129
- US CARGO CONTROL 1-1/2" Galvanized Screw Pin Anchor Shackle - Import - 17 Ton SPAS1-12
- US CARGO CONTROL 5/16" Stainless Steel Screw Pin Anchor Shackle - Import - 0.65 Ton SPAS516SS
- Crosby Lifting Hardware