Crosby
Shackle, Screw Pin, 1-5/8" Body Size
Mfr # 1021664
Zoro # G7372067
Free Shipping & Returns
$80.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 14,000 lb
- Width Between Eyes 1 1/4 in
- Pin Dia. 7/8 in
- Body Size 1 5/8 in
Explore More Products
- CROSBY Anchor Shackle, 5/16" Body Sz, Painted 1019468
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. 1018446
- CROSBY Shackle, 7/16" Body Sz, Galvanized 1019212
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. 1018525
- CROSBY Shackle, Screw Pin, 1-3/8" Body Size 1020602
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. 1019506
- CROSBY Theatrical Shackle, 4.75 ton Load, 3/4 in, 7/8 in Dia Screw Pin, Powder Coated 1018778
- CROSBY Anchor Shackle, 9.5 ton Load, 1-1/8 in, 1-1/4 in Dia Bolt Pin, Hot Dipped Galvanized 1019579
- CROSBY Anchor Shackle, 55 ton Load, 2-1/2 in, 2-3/4 in Dia Screw Pin, Hot Dipped Galvanized 1018678
- ZORO SELECT Anchor Shackle, Screw Pin, 7/8" Body Size, For Sling Width: 1 7/16 in 55AY23
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized 5410895
- Crosby Shackles