Crossfire
Medium 5"-Ambi
- Zoro #: G2833662
- Mfr #: CRF-TSRV1M-5
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $37.53
Crossfire #CRF-TSRV1M-5 Specifications
- Zoro #: G2833662
- Mfr #: CRF-TSRV1M-5
- Item: Medium 5"-Ambi
- Country of Origin (subject to change): China
Description
Reviews of Crossfire #CRF-TSRV1M-5
Explore more
- Crossfire Full Frame, 4", Ambi CRF-CLPONSA1F-4
- Crossfire Sub-Compact-Left CRF-WRPSA1S-2L
- Crossfire Medium 7"-Ambi CRF-TSRV1M-7
- Crossfire X-Large 7"-Ambi CRF-AVH7XF
- Crossfire Compact-Right CRF-TPSTSA1C-3R
- Crossfire Compact-Ambi CRF-TTSA1C-3
- Crossfire Compact-Ambi CRF-PLSSILVC-3
- Crossfire X-Large 5"-Ambi CRF-AVH5XF
- Hogue ARS Stage 1 Holster Beretta PX4 Storm Full Comp LH Blk 52190
- Bulldog Cases Bulldog Molded Leather Pocket Holster Inside Pocket MLB-IP
- Hogue ARS Stage1 Carry Holster SW MPL 9MM 40SW 357SIG RH Blk 52076
- Crossfire Gun Holsters