Crossfire
Medium 8"-Ambi
- Zoro #: G2822873
- Mfr #: CRF-AVH8MF
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $62.56
Crossfire #CRF-AVH8MF Specifications
- Zoro #: G2822873
- Mfr #: CRF-AVH8MF
- Item: Medium 8"-Ambi
- Country of Origin (subject to change): China
Description
Reviews of Crossfire #CRF-AVH8MF
Explore more
- Crossfire Compact-Right CRF-VIGRSA1C-3R
- Crossfire Full Frame 5"-Ambi CRF-TRSAF-5
- Crossfire Micro-Left CRF-WRPSA1M-1L
- Crossfire X-Large 4"-Ambi CRF-TSRV1X-4
- Crossfire Medium 5"-Ambi CRF-TSRV1M-5
- Crossfire Medium 8"-Ambi CRF-TSRV1M-8
- Crossfire Compact-Left CRF-TPSTSA1C-3L
- Crossfire Micro-Ambi CRF-PLSIRSM-1
- Desantis RH Blk Thumb Break Scabbard Holster-Glock 29 30 001BAE8ZO
- Vism Ambidextrous Shoulder Holster Double Mag Holder CV2909
- Martor Belt Holster w/Clip (small) 9920.08
- Crossfire Shooting & Archery Gear