Crossfire
Medium 8"-Ambi
- Zoro #: G2835814
- Mfr #: CRF-TSRV1M-8
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $37.53
Crossfire #CRF-TSRV1M-8 Specifications
- Zoro #: G2835814
- Mfr #: CRF-TSRV1M-8
- Item: Medium 8"-Ambi
- Country of Origin (subject to change): China
Description
Reviews of Crossfire #CRF-TSRV1M-8
Explore more
- Crossfire Micro-Right CRF-CYCLSA1M-1R
- Crossfire Small 4"-Ambi CRF-TSRV1S-4
- Crossfire Compact-Left CRF-EDGBSHC-3L
- Crossfire Full Frame, 4", Left CRF-EDGBLKF-4L
- Crossfire Full Frame 5"-Left CRF-TRSA1F-5L
- Crossfire Full Frame, 4", Right CRF-EDGIRSF-4R
- Crossfire Large 3"-Ambi CRF-AVH3LF
- Crossfire Crf-Grpclpsa1S-2 CRF-GRPCLPSA1S-2
- Hogue ARS Stage 1 Carry Holster Sig Sauer P229 RH Black 52028
- Fobus Evolution Holster RH VPQ
- Mag Instrument Inc Mini Maglite LED PRO 2AA Gray Flashlgiht w Holster SP2P09H
- Crossfire Shooting & Archery Gear