customer-service Help
Crossfire

Safety Glasses, Wraparound Brown Polycarbonate Lens, Scratch-Resistant, 12PK

Crossfire Safety Glasses,  Wraparound Brown Polycarbonate Lens,  Scratch-Resistant,  12PK 161129
Hover or click to zoom Tap to zoom
$101.66
pkg. of 12 ($8.47/ea)
  • Lens Coating: Scratch-Resistant
  • Eyewear Size: Universal
  • Lens Material: Polycarbonate
See full product details
This item ships free.

Total: $101.66

Crossfire #161129 Specifications

  • Lens Color: Super Dark Brown
  • Lens Coating: Scratch-Resistant
  • Eyewear Size: Universal
  • Lens Material: Polycarbonate
  • Polarized Lens (Yes/No): No
  • Eyewear Frame Design: Wraparound
  • Standards: ANSI Z87.1
  • UV Protection: 99.9% UV Protection
  • Item: Safety Glasses
  • Frame Color: Crystal Brown
  • Series: AR3
  • Temple Style: Dual Mold Rubber Temples
  • Features: Adjustable Rubber Nosepiece for added comfort; Dual Mold, Rubber Temple Grips for better stability; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Meets or exceeds ANSI Z87.1+ standards
  • Size: R
  • Length: 5
  • Weight: 0.0656
  • Color: Crystal Brown / Super Dark Brown
  • Material: Polycarbonate
  • Height: 1.5
  • Width: 4
  • Dimensions: 5 L x 1.5 H x 4 W
  • Anti-Fog: No
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Crossfire AR3 Premium Safety Eyewe,PK 12, Package Quantity 12

Reviews of Crossfire #161129