Crossfire

Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK

Crossfire Safety Glasses,  Wraparound Clear Polycarbonate Lens,  Scratch-Resistant,  12PK 1864 AF
Hover or click to zoom Tap to zoom
  • Lens Coating: Scratch-Resistant
  • Eyewear Size: Universal
  • Lens Material: Polycarbonate
  • Polarized Lens (Yes/No): No
  • Eyewear Frame Design: Wraparound
  • Standards: ANSI Z87.1
  • UV Protection: 99.9% UV Protection
  • Item: Safety Glasses
See full product details
$117.69
pkg. of 12 ($9.81/ea)
This item ships free.

Subtotal: $117.69

Crossfire #1864 AF Specifications

  • Lens Color: Clear AF
  • Lens Coating: Scratch-Resistant
  • Eyewear Size: Universal
  • Lens Material: Polycarbonate
  • Polarized Lens (Yes/No): No
  • Eyewear Frame Design: Wraparound
  • Standards: ANSI Z87.1
  • UV Protection: 99.9% UV Protection
  • Item: Safety Glasses
  • Frame Color: Shiny Pearl Gray
  • Series: Core
  • Size: R
  • Features: Rubber Nosepiece for all day comfort; Rubber Insert, Sport Temple Grips for a snug fit; Polarized lens option; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards
  • Temple Style: Rubber Temples
  • Material: Polycarbonate
  • Color: Shiny Pearl Gray / Clear AF
  • Height: 2
  • Width: 1.67
  • Weight: 0.092
  • Length: 6.2
  • Dimensions: 6.2 L x 2 H x 1.67 W
  • Anti-Fog: Yes
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Crossfire Core Polarized Safety Ey,PK 12, Package Quantity 12

Reviews of Crossfire #1864 AF