Crossfire

Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK

Crossfire Safety Glasses,  Wraparound Clear Polycarbonate Lens,  Scratch-Resistant,  12PK 3024 AF
Hover or click to zoom Tap to zoom
$51.49
pkg. of 12 ($4.29/ea)
  • Eyewear Frame Style: Frameless
  • Lens Coating: Scratch-Resistant
  • Eyewear Size: Universal
See full product details
Orders over $75 ship free.

Total: $51.49

Crossfire #3024 AF Specifications

  • Eyewear Frame Style: Frameless
  • Lens Color: Clear AF
  • Lens Coating: Scratch-Resistant
  • Eyewear Size: Universal
  • Lens Material: Polycarbonate
  • Polarized Lens (Yes/No): No
  • Eyewear Frame Design: Wraparound
  • Standards: ANSI Z87.1
  • UV Protection: 99.9% UV Protection
  • Item: Safety Glasses
  • Frame Color: Black
  • Series: Blade
  • Features: Vented Rubber Nosepiece for breathability; One-Piece, Frameless Lens for greater coverage; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards
  • Size: R
  • Material: Polycarbonate
  • Height: 2
  • Length: 5
  • Color: Black / Clear AF
  • Weight: 0.0594
  • Width: 4
  • Dimensions: 5 L x 2 H x 4 W
  • Anti-Fog: Yes
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Crossfire Blade Performance Safety,PK 12, Package Quantity 12

Reviews of Crossfire #3024 AF