Crossfire
Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK
- Zoro #: G3859398
- Mfr #: 3754

Tap to zoom
Hover or click to zoom
$36.99
pkg. of 12 ($3.08/ea)
- Lens Coating: Scratch-Resistant
- Eyewear Size: Universal
- Lens Material: Polycarbonate
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $36.99
Crossfire #3754 Specifications
- Zoro #: G3859398
- Mfr #: 3754
- Lens Color: Clear
- Lens Coating: Scratch-Resistant
- Eyewear Size: Universal
- Lens Material: Polycarbonate
- Polarized Lens (Yes/No): No
- Eyewear Frame Design: Wraparound
- Standards: ANSI Z87.1
- UV Protection: 99.9% UV Protection
- Item: Safety Glasses
- Frame Color: Crystal Clear
- Series: 24Seven
- Features: Ultra Lightweight, Single Lens Design for additional coverage; Flexible Temples for all day comfort; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards
- Size: R
- Temple Style: Flexible Temples
- Length: 5.5
- Material: Polycarbonate
- Weight: 0.0562
- Height: 1.5
- Color: Crystal Clear / Clear
- Width: 5
- Dimensions: 5.5 L x 1.5 H x 5 W
- Anti-Fog: No
- Country of Origin (subject to change): Taiwan, Province of China
Description
Crossfire 24Seven(R) Performance S,PK 12, Package Quantity 12
Technical Guides
Reviews of Crossfire #3754
Explore more
- CROSSFIRE Safety Glasses, Wraparound Blue Mirror Polycarbonate Lens, Scratch-Resistant, 12PK 3748
- CROSSFIRE Safety Glasses, Wraparound Brown Polycarbonate Lens, Scratch-Resistant, 12PK 161129
- CROSSFIRE Glasses ES7 Safety Bifocal-Clr-1.5 474415
- CROSSFIRE Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant 241
- CROSSFIRE Polarized Safety Glasses, Wraparound Red Mirror Polycarbonate Lens, Scratch-Resistant, 12PK 2169
- PYRAMEX SAFETY Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant SB8610DT
- THE BRUSH MAN Smoke Lens Safety Glasses, Economy, 12PK SG-ECONOMY-SM
- 3M PRODUCTS Replacement for Tessco 78371113292 78371113292
- ERB SAFETY Safety Glasses, Clear Polycarbonate Lens, Anti-Fog 15410
- HONEYWELL UVEX Safety Glasses, Wraparound Blue Mirror Polycarbonate Lens, Scratch-Resistant S2863
- Crossfire Eye Protection