Crossroad Distributor Source
M4-.7 Thread Repair Kit
- Zoro #: G6468044
- Mfr #: 3520-4.00K
Hover or click to zoom Tap to zoom
Key Features
- Item: Thread Repair Kit
- Type: Helical Insert
- Material: Stainless Steel
- Thread Type: Metric
$39.18
Subtotal: $39.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- MFR #3520-4.00K
- Zoro #G6468044
- Country of OriginUnited States
- Category Thread Repair Kits
Dimensions
Size | M4x0.7 |
Details
Item | Thread Repair Kit |
Type | Helical Insert |
Material | Stainless Steel |
Thread Type | Metric |
Description
Powercoil Wire Thread Inserts Are Manufactured From Precision Profiled Diamond Shaped Stainless Steel Wire And Formed Into A Helical Spiral.
Reviews of Crossroad Distributor Source #3520-4.00K
Explore more
- CROSSROAD DISTRIBUTOR SOURCE Unc 7/16-14 Thread Repair Kit 3532-7/16K
- CROSSROAD DISTRIBUTOR SOURCE M18-1.5 Thread Repair Kit 3523-18.00K
- CROSSROAD DISTRIBUTOR SOURCE Unf 7/8-14 Thread Repair Kit 3534-7/8K
- CROSSROAD DISTRIBUTOR SOURCE M5-.8 Thread Repair Kit 3520-5.00K
- CROSSROAD DISTRIBUTOR SOURCE M12-1.5 Thread Repair Kit 3521-12.00K
- CROSSROAD DISTRIBUTOR SOURCE M24-3.0 Thread Repair Kit 3520-24.00K
- ZORO SELECT Helical Thread Repair Kit, 3/8-16, 15 Pcs 3532-3/8K
- E-Z LOK Economy Coil Thread Repair Kit For Metal - M24-3 x 1.5D EK41615
- POWERCOIL Powercoil 3532-5-16K Wire Insert Thread Repair Kit 3532-5/16K
- RECOIL Recoil Thread Repair Kit, M14-2, 6 pcs. 35148
- EMHART TEKNOLOGIES Back Up Plate-Aluminum 3/16 Hole 57662
- Crossroad Distributor Source Thread Repair Kits