KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Time Delay Rlay, 120VAC, 5A, DPDT, 0.01 sec.

CROUZET| Zoro #: G2288474| Mfr #: 88857406

$174.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 5A
Pins: 8
Function: On Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2288474 Mfr #: 88857406
Contact Amp Rating (Resistive): 5APins: 8
Function: On DelayMounting: plug In
Operating Functions: 1Min. Time Setting: 0.01 sec.
Adjustment Method: Not AdjustableElectrical Connection: Socket
Base Type: OctalStatus Indicator: LCD
Item: Time Delay RelayCoil Rating: 3VA
Socket: 5X852, 1EGP3, 1EGP5Max. Time Setting: 9999 sec.
Contact Form: DPDTContact Material: Silver Tin
Hz: 50/60Socket Code: A
Coil Volts: 120VACStandards: UL, cUL, CSA, CE, F
Country of Origin (subject to change): France

Description

Time Delay Relay, Coil Volts 120VAC, 5A Contact Amp Rating (Resistive), Contact Form DPDT, Min. Time Setting 0.01 sec., Max. Time Setting 9999 sec., On Delay, Electrical Connection Socket, Octal Base Type, 8 Pins, Standards UL, cUL, CSA, CE, F, Coil Rating 3VA, Plug In Mounting, Socket 5X852, 1EGP3, G2803166, Silver Tin Contact Material, 50/60 Hz, Adjustment Method Not Adjustable, Status Indicator LCD

Reviews