KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Condensing Vent Hot Water Boiler, NG

CROWN BOILER CO.| Zoro #: G1214087| Mfr #: BWC090ENVT1PSU

$5029.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
AFUE: 91%
Vent Type: Gravity
Housing Finish: Painted, Krinkle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214087 Mfr #: BWC090ENVT1PSU
AFUE: 91%Vent Type: Gravity
Housing Finish: Painted, KrinkleStandards: AHRI, IBR, ETL(US/Canada)
Pipe Size Return: 1"Burner Cap: 0.75 gph
Width: 17-7/8"Vent Dia.: 3"
Includes: Circulator Vent KitHeight: 31-1/2"
Pipe Size Supply: 1"Manufacturers Warranty Length: 1 yr. Component Part, 15 yr. Limited Heat Exchanger
Cabinet Material: Sheet MetalItem: Condensing Vent Hot Water Boiler
Fuel: NGDepth: 17"
For Use With: Home Heating SystemsGas Connection: 1/2"
AHRI Net BtuH: 70,000Ignition Type: Direct Spark
BtuH Input: 90,000Country of Origin (subject to change): United States

Description

Condensing Vent Hot Water Boiler, Fuel NG, AHRI Net BtuH 70,000, BtuH Input 90,000, Ignition Type Direct Spark, Gas Connection 1/2 In., Boiler Heating Capacity 80,000 BtuH, Burner Cap 0.75 gph, AFUE 91 Percent, Pipe Size Return 1 In., Pipe Size Supply 1 In., Width 17-7/8 In., Depth 17 In., Height 31-1/2 In., For Use With Home Heating Systems, Vent Type Gravity, Vent Dia. 3 In., Cabinet Material Sheet Metal, Housing Finish Painted, Krinkle, Standards AHRI, IBR, ETL(US/Canada)

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews