KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Condensing Vent Hot Water Boiler, NG

CROWN BOILER CO.| Zoro #: G1811485| Mfr #: BWC120ENVT1PSU

$5098.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Circulator Vent Kit
Housing Finish: Painted, Krinkle
Manufacturers Warranty Length: 1 yr. Component Part, 15 yr. Limited Heat Exchanger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811485 Mfr #: BWC120ENVT1PSU
Includes: Circulator Vent KitHousing Finish: Painted, Krinkle
Manufacturers Warranty Length: 1 yr. Component Part, 15 yr. Limited Heat ExchangerItem: Condensing Vent Hot Water Boiler
BtuH Input: 120,000Pipe Size Return: 1"
Gas Connection: 1/2"Burner Cap: 1 gph
For Use With: Home Heating SystemsFuel: NG
Ignition Type: Direct SparkVent Type: Gravity
Cabinet Material: Sheet MetalHeight: 31-1/2"
Depth: 17"Standards: AHRI, IBR, ETL(US/Canada)
Width: 17-7/8"Pipe Size Supply: 1"
Vent Dia.: 3"Country of Origin (subject to change): United States

Description

Condensing Vent Hot Water Boiler, Fuel NG, AHRI Net BtuH 93,000, BtuH Input 120,000, Ignition Type Direct Spark, Gas Connection 1/2 In., Burner Cap 1 gph, AFUE 90 Percent, Pipe Size Return 1 In., Pipe Size Supply 1 In., Width 17-7/8 In., Depth 17 In., Height 31-1/2 In., For Use With Home Heating Systems, Vent Type Gravity, Vent Dia. 3 In., Cabinet Material Sheet Metal, Housing Finish Painted, Krinkle, Standards AHRI, IBR, ETL(US/Canada)

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews