Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carb and Choke Cleaner, 16oz.

  • Zoro #: G3712095
  • Mfr #: 590
$5.39
  • Standards: Meets and Exceeds EPA, OTC and LADCO VOC Limitations
  • pH: N/A
  • Features: Chlorinated, Contains No Petroleum Solvents, Non-Flammable and Non-Conductive, Leaves No Residue, Flushes Oil, Dirt and Carbon From Electric Motors, Removes Brake Fluid, Grease, Oil and Brake Dust Instantly
See full product details
Orders over $75 ship free.

Crown #590 Specifications

  • Zoro #: G3712095
  • Mfr #: 590
Standards: Meets and Exceeds EPA, OTC and LADCO VOC Limitations pH: N/A
Features: Chlorinated, Contains No Petroleum Solvents, Non-Flammable and Non-Conductive, Leaves No Residue, Flushes Oil, Dirt and Carbon From Electric Motors, Removes Brake Fluid, Grease, Oil and Brake Dust Instantly Specific Gravity: 1.61 to 1.63
Pour Point: -50 Degrees F Net Weight: 12.0 oz
Cleaner Container Type: Aerosol Can Boiling Point: 250 Degrees F
Flash Point: Greater Than 0 Degrees F Flammable/Non Flammable: Flammable
Freezing Point: -50 Degrees F Item: Carb and Choke Cleaner
Application: Automatic Carburetor and Choke Color: clear
Chlorinated/Non Chlorinated: Chlorinated Sub-Category: Cleaners and Degreasers
Cleaner Container Size: 16 oz Automotive Cleaner Item: Carburetor Cleaner
Size: 16 Oz. Container Type: Aerosol can
VOC Content: Less than 10% Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carburetor Cleaner, Cleaner Container Type Aerosol Can, Cleaner Container Size 16 oz, Net Weight 12.0 oz, Solvent, Flammable, Chlorinated, N/A pH, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Aircraft, Electrical, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Clear, Boiling Point 250 Degrees F, Freezing Point -50 Degrees F, Flash Point Greater Than 0 Degrees F, Pour Point -50 Degrees F, 1.61 to 1.63 Specific Gravity

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Crown #590