Crown Verity

1-Burner Charcoal Grill


$1,159.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.


Key Features

  • Cooking Surface Dimensions 60 x 24 in
  • Overall Length 72 in
  • Overall Depth 24 in
  • Overall Height 31 in
  • Material Steel
See all product information