Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CS Series 250W Max Coaxial 5" x 7"/6" x 8" Speakers

  • Zoro #: G0194443
  • Mfr #: CS5768CX
$21.79
  • Country of Origin (subject to change): China
See full product details
Out of Stock

Crunch #CS5768CX Specifications

  • Zoro #: G0194443
  • Mfr #: CS5768CX
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Crunch CS Series speakers are designed to drive you. They can handle any vocalist, guitar riff or heavy turntable scratch that can be powered through them. This pair of 5" x 7"/6" x 8" CS speakers features impact-resistant Neo-Mylar soft-dome tweeter, silver alpha-cellulose cones for musical power with added resistance to the elements, moisture-resistant rubber surround with high mid-bass impact, antiresonant stamped steel basket and spade speaker terminals for quick installation.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Crunch #CS5768CX