Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Input/Output Relay, 50mA, DIN Rail, White

CRYDOM| Zoro #: G0255044| Mfr #: DR-IDC5

$29.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Din RailCase Color: WhiteItem: Input Module
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0255044 Mfr #: DR-IDC5
Mounting Style: Din RailCase Color: White
Item: Input ModuleInput Voltage: 4 to 32VAC/DC
Special Features: Open Collector Output, LED IndicatorVoltage Output: 3 to 30VDC
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Input Module, Input Voltage 4 to 32VAC/DC, Voltage Output 3 to 30VDC, Case Color White, Mounting Style DIN Rail, Special Features Open Collector Output, LED Indicator, Standards UL, CSA, CE

Reviews