PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Input/Output Relay, 3A, DIN Rail, Red

CRYDOM| Zoro #: G2031206| Mfr #: DR-ODC5

$29.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Din RailMax. Output Amps w/Heat Sink: 3Standards: UL, CSA, CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031206 Mfr #: DR-ODC5
Mounting Style: Din RailMax. Output Amps w/Heat Sink: 3
Standards: UL, CSA, CESpecial Features: LED Indicator
Item: Output ModuleVoltage Output: 5 to 48VDC
Case Color: RedInput Voltage: 3.5 to 8VDC
Country of Origin (subject to change): Mexico

Description

Output Module, Max. Output Amps w/Heat Sink 3, Input Voltage 3.5 to 8VDC, Voltage Output 5 to 48VDC, Case Color Red, Mounting Style DIN Rail, Special Features LED Indicator, Standards UL, CSA, CE

Reviews