SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Input/Output Relay, 3A, Plug-In, Red

CRYDOM| Zoro #: G1514956| Mfr #: ODC5

$14.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Plug into Mounting Boards for 0.6" ModulesCase Color: RedItem: Output Module
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1514956 Mfr #: ODC5
Mounting Style: Plug into Mounting Boards for 0.6" ModulesCase Color: Red
Item: Output ModuleInput Voltage: 2.75 to 8VDC
Max. Output Amps w/Heat Sink: 3Voltage Output: 3 to 60VDC
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Output Module, Max. Output Amps w/Heat Sink 3, Input Voltage 2.75 to 8VDC, Voltage Output 3 to 60VDC, Case Color Red, Mounting Style Plug into Mounting Boards for 0.6 In. Modules, Standards UL, CSA, CE

Reviews