Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Proportional Controller, 25A, 120V Input

  • Zoro #: G2931293
  • Mfr #: RPC1225

$99.32

  • Internal Snubber: Yes
  • Voltage Output: 90 to 130
  • Variable Resistor Size: 150K Ohm Potentiometer
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Crydom #RPC1225 Specifications

  • Zoro #: G2931293
  • Mfr #: RPC1225
Internal Snubber: Yes Voltage Output: 90 to 130
Variable Resistor Size: 150K Ohm Potentiometer Input Voltage: 120
Includes: Protective Cover Max. Output Amps w/Heat Sink: 25
For Use With: Resistive Loads Only Terminals: Screws with Saddle Clamps
Item: Proportional Controller Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Solid state relays serve the same purpose as the electromechanical relay, without the moving parts. Here is some additional information about Crydom Proportional Controller. Input Voltage: 120.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Crydom #RPC1225