KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solid State Relay, 110 to 280VAC, 30A

CRYDOM| Zoro #: G1830166| Mfr #: CKRA2430

$57.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Includes: Integral Heat Sink
Case Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830166 Mfr #: CKRA2430
Phase: 1Includes: Integral Heat Sink
Case Color: BlackMounting: DIN or Flange
Voltage Output: 24 to 280VACTurns On At: Zero Cross
Finger Safe: YesMax. Output w/Heat Sink: 30A
Item: Solid State RelaySwitch Type: SCR
Input Voltage: 110 to 280VACStandards: UL, CSA, VDE
Country of Origin (subject to change): Mexico

Description

Solid State Relay, Max. Output w/Heat Sink 30A, Input Voltage 110 to 280VAC, Voltage Output 24 to 280VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting DIN or Flange, Finger Safe Yes, Case Color Black, Standards UL, CSA, VDE, Includes Integral Heat Sink

Reviews