Solid State Relay, 3 to 32VDC, 45A

CRYDOM| Zoro #: G1945027| Mfr #: CMRD4845

$117.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1945027 Mfr #: CMRD4845
Case Color: BlackInput Voltage: 3 to 32VDC
Voltage Output: 48 to 530VACPhase: 1
Max. Output w/Heat Sink: 45AItem: Solid State Relay
Includes: Integral Heat SinkFinger Safe: Yes
Turns On At: Zero CrossStandards: UL, CSA, VDE
Switch Type: SCRMounting: DIN or Flange
Country of Origin (subject to change): Mexico

Product Description

Solid State Relay, Max. Output w/Heat Sink 45A, Input Voltage 4 to 32VDC, Voltage Output 48 to 530VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting DIN or Flange, Finger Safe Yes, Case Color Black, Standards UL, CSA, VDE, Includes Integral Heat Sink

Product Reviews

Save 15%. Sign up for Z-mail.