SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Solid State Relay, 3 to 32VDC, 65A

CRYDOM| Zoro #: G1359041| Mfr #: CMRD4865

$120.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Switch Type: SCRMounting: DIN or FlangeMax. Output w/Heat Sink: 65A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1359041 Mfr #: CMRD4865
Switch Type: SCRMounting: DIN or Flange
Max. Output w/Heat Sink: 65AInput Voltage: 3 to 32VDC
Finger Safe: YesIncludes: Integral Heat Sink
Case Color: BlackItem: Solid State Relay
Turns On At: Zero CrossVoltage Output: 48 to 530VAC
Standards: UL, CSA, VDEPhase: 1
Country of Origin (subject to change): Mexico

Description

Solid State Relay, Input or Control Voltage 3 to 32VDC, Output or Controlled Voltage Range 48 to 530VAC, Max. Output Amps w/Heat Sink 65, Heat Sink Integral, Relay Turns On At Zero Crossing, Mounting - Solid State Relay DIN Rail/Flange, Finger Safe Yes, Number of Poles 1, Switch Type SCR, Contact Form - Relay SPST-NO, Case Color Black, Standards UL, CSA, VDE, Includes Integral Heat Sink

Reviews