HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Solid State Relay, 3 to 32VDC, 75A

CRYDOM| Zoro #: G2315941| Mfr #: D2475

$62.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Output: 24 to 280VAC
Phase: 1
Mounting: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315941 Mfr #: D2475
Voltage Output: 24 to 280VACPhase: 1
Mounting: SurfaceTurns On At: Zero Cross
Input Voltage: 3 to 32VDCStandards: UL, CSA, VDE, CE
Case Color: BlackSwitch Type: SCR
Item: Solid State RelayFinger Safe: No
Max. Output w/Heat Sink: 75ACountry of Origin (subject to change): Mexico

Description

Solid State Relay, Max. Output w/Heat Sink 75A, Input Voltage 3 to 32VDC, Voltage Output 24 to 280VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting Surface, Finger Safe No, Case Color Black, Standards UL, CSA, VDE, CE

Reviews