Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Solid State Relay, 3.5 to 32VDC, 60A

  • Zoro #: G3056837
  • Mfr #: D06D60
$100.44 9% off
$90.40
  • Item: Solid State Relay
  • Input or Control Voltage Range: 4 to 32VDC
  • Max. Output Amps w/Heat Sink: 60
See full product details
This item ships free.

Crydom #D06D60 Specifications

  • Zoro #: G3056837
  • Mfr #: D06D60
Item: Solid State Relay Input or Control Voltage Range: 4 to 32VDC
Max. Output Amps w/Heat Sink: 60 Mounting - Relay: Surface
Body Height - Relay: 0.9 in Item - Relay: Solid State Relay
Input Power Consumption (Burden): 0.9W Switch Type: MOSFET
Body Depth - Relay: 2.25 in Heat Sink: Not Included
Output or Controlled Voltage Range: 1 to 60V DC Phase: 1
Body Width - Relay: 1.75 in Input Voltage: 3.5 to 32VDC
Voltage Output: 1 to 60VDC Standards: CE
Max. Output w/Heat Sink: 60A Max. Output Amps Without Heat Sink: Not Recommended
Overall Height - Relay: 0.9 in Case Color: Black
Input or Control Voltage: 4 to 32V DC Mounting: Surface
Contact Form - Relay: SPST-NO Finger Safe: No
Shop By: Cyber Deals Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Solid State Relay, Input or Control Voltage 4 to 32V DC, Output or Controlled Voltage Range 1 to 60V DC, Max. Output Amps w/Heat Sink 60, Heat Sink Not Included, Switch Type MOSFET, Contact Form - Relay SPST-NO, Input Power Consumption (Burden) 0.9W, Mounting - Relay Surface, Finger Safe No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Crydom #D06D60