Shop All Solid State Relays
Crydom
Solid State Relay, 4 to 32VDC, 12A
Mfr # DR06D12
Zoro # G4476875
original price:
$78.69
5% off
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 2 to 60V DC
- Max. Output Amps w/Heat Sink 12 A
- Heat Sink Integral
- Switch Type MOSFET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # DR06D12
- Zoro # G4476875
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Overall Height - Relay | 3.3 in |
Body Width - Relay | 3.45 in |
Body Height - Relay | 3.3 in |
Body Depth - Relay | 0.72 in |
Overall Depth | 3.3 in |
Body Height | 3.45 in |
Body Depth | 3.17 in |
Body Width | 0.72 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 12 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Not Applicable, Output Voltage Range 1 to 60V DC, Standards CE Certified, RoHS Compliant, UL 508 Endurance Rating for Enhanced Reliability, UL and cUL Listed, UL Class I and II, Division 2, for Hazardous Locations, Switch Component Type FET, Current Type DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- AMPHENOL PT 6C 620 SKT PLUG (PT06A106S)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series, 100A, 2 Pole, 120/240V AC, 10kA (UBIZ2100B)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/4" Trade Size (SGBTL384CL)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850)
- CRYDOM Solid State Relay, 21 to 27VDC, 20A (EL240A20-24)
- CRYDOM Solid State Relay, 4 to 8VDC, 5A (EL100D5-05)
- CRYDOM Solid State Relay, 3 to 32VDC, 5A (CL240D05RC)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 12A (D1D12)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430)
- CRYDOM Solid State Relay, 90 to 250VAC, 10A (CL240A10RC)
- Crydom Electrical Relays