SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Solid State Relay, 4 to 32VDC, 12A

CRYDOM| Zoro #: G1287474| Mfr #: HD4812

$35.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Type: SCRMounting: SurfaceMax. Output w/Heat Sink: 12A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1287474 Mfr #: HD4812
Switch Type: SCRMounting: Surface
Max. Output w/Heat Sink: 12AInput Voltage: 4 to 32VDC
Finger Safe: NoCase Color: Black
Item: Solid State RelayTurns On At: Zero Cross
Voltage Output: 48 to 530VACStandards: UL, CSA, VDE, CE
Phase: 1Country of Origin (subject to change): Mexico

Description

Solid State Relay, Input or Control Voltage 4 to 32VDC, Output or Controlled Voltage Range 48 to 530VAC, Max. Output Amps w/Heat Sink 12, Heat Sink Not Included, Relay Turns On At Zero Crossing, Mounting - Solid State Relay Surface, Finger Safe No, Number of Poles 1, Switch Type SCR, Contact Form - Relay SPST-NO, Case Color Black, Standards UL, CSA, VDE, CE

Reviews