Crydom
Solid State Relay, 4 to 32VDC, 30A
Mfr # CKM0630
Zoro # G4476534
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Item - Relay Solid State Relay
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 2 to 60V DC
- Max. Output Amps w/Heat Sink 30 A
- Heat Sink Integral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crydom
- MFR # CKM0630
- Zoro # G4476534
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 3.9 in |
Body Depth - Relay | 0.89 in |
Body Width - Relay | 3.2 in |
Overall Height - Relay | 3.9 in |
Body Height | 3.16 in |
Overall Depth | 3.96 in |
Body Width | 0.88 in |
Body Depth | 0.89 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 11 mA at 32V DC; 9 mA at 5V DC, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 30 A, Maximum Output Current without Heat Sink 30 A, Output Switching Mode Not Applicable, Output Voltage Range 0 to 60V DC, Standards CE Certified, Designed in accordance with the requirements of IEC 62314, RoHS Compliant, Switch Component Type MOSFET, Current Type DC, Finger Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 34.30 to 42.70A (CR123F430B)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AL3)
- REMKE Cord Grip, Alum, 3" NPT, 2.188-2.312 (RSR-8737)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430-10)
- CRYDOM Solid State Relay, 21 to 27VDC, 20A (EL240A20-24)
- CRYDOM Solid State Relay, 4 to 32VDC, 75A (HD4875)
- CRYDOM Proportional Controller, 40A, 120V Input (RPC1240)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-B)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-10)
- Crydom Electrical Relays