KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solid State Relay, 4 to 32VDC, 50A

CRYDOM| Zoro #: G2060502| Mfr #: D53TP50D-10

$171.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Case Color: Black
Mounting: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060502 Mfr #: D53TP50D-10
Phase: 3Case Color: Black
Mounting: SurfaceVoltage Output: 48 to 530VAC
Turns On At: InstantaneousFinger Safe: No
Max. Output w/Heat Sink: 50AItem: Solid State Relay
Switch Type: SCRInput Voltage: 4 to 32VDC
Standards: UL, CSA, VDE, CECountry of Origin (subject to change): Mexico

Description

Solid State Relay, Max. Output w/Heat Sink 50A, Input Voltage 3 to 32VDC, Voltage Output 48 to 530VAC, Turns On At Instantaneous, 3 Phase, Switch Type SCR, Mounting Surface, Finger Safe No, Case Color Black, Standards UL, CSA, VDE, CE

Reviews