Crydom
Solid State Relay, 90 to 280VAC, 12A
Mfr # HA4812
Zoro # G1763982
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 12 A
- Heat Sink Not Included
- Switch Type SCR
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 10A CKRD2410
- CRYDOM Solid State Relay, 90 to 140VAC, 45A CMRA4845
- CRYDOM Solid State Relay, 3 to 32VDC, 10A CL240D10
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A CD2425W2V
- CRYDOM Solid State Relay, 4 to 32VDC, 20A CKRD2420
- CRYDOM Solid State Relay, 4 to 32VDC, 65A CMRD4865-10
- CRYDOM Ssr Relay Panel Mount Ip20 280Vac/50A Ac In 84137021
- CRYDOM Solid State Relays - Industrial Mount Ssr Relay, Panel Mount, Ip20, 280Vac/50A, Dc In, Zero Cross, 84137020H
- CRYDOM Solid State Relays - Industrial Mount Ssr Relay, Panel Mount, Ip20, 280Vac/25A, Ac In, Zero Cross 84137911
- CRYDOM Solid State Relay, 4 to 32VDC, 6A DR06D06
- CRYDOM Solid State Relay, 4 to 32VDC, 6A DR48D06
- Crydom Solid State Relays