KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solid State Relay, 90 to 280VAC, 50A

CRYDOM| Zoro #: G0433693| Mfr #: HA4850

$58.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Case Color: Black
Mounting: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433693 Mfr #: HA4850
Phase: 1Case Color: Black
Mounting: SurfaceVoltage Output: 48 to 530VAC
Turns On At: Zero CrossFinger Safe: No
Max. Output w/Heat Sink: 50AItem: Solid State Relay
Switch Type: SCRInput Voltage: 90 to 280VAC
Standards: UL, CSA, VDE, CECountry of Origin (subject to change): Mexico

Description

Solid State Relay, Max. Output w/Heat Sink 50A, Input Voltage 90 to 280VAC, Voltage Output 48 to 530VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting Surface, Finger Safe No, Case Color Black, Standards UL, CSA, VDE, CE

Reviews