Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Solid State Relay, 4 to 32VDC, 50A

  • Zoro #: G2550432
  • Mfr #: D53TP50D

Solid State Relay, 4 to 32VDC, 50A

  • Zoro #: G2550432
  • Mfr #: D53TP50D

$167.23 /ea

Details
  • Max. Output w/Heat Sink: 50A
  • Mounting: Surface
  • Contact Form - Relay: (3) SPST-NO
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Crydom #D53TP50D Specifications

  • Zoro #: G2550432
  • Mfr #: D53TP50D
Max. Output w/Heat Sink: 50A Mounting: Surface
Contact Form - Relay: (3) SPST-NO Output or Controlled Voltage Range: 48 to 530VAC
Finger Safe: No Max. Output Amps w/Heat Sink: 50
Relay Turns On At: Zero Crossing Input Voltage: 4 to 32VDC
Phase: 3 Voltage Output: 48 to 530VAC
Case Color: Black Heat Sink: Not Included
Input or Control Voltage Range: 4 to 32VDC Turns On At: Zero Cross
Switch Type: SCR Item: Solid State Relay
Mounting - Relay: Surface Standards: UL, CSA, VDE, CE
Country of Origin (subject to change): Mexico

Description

AC and DC currents can be switched using an solid state relay. Here are some important details for Crydom Solid State Relay. Phase: 3, Input Voltage: 4 to 32VDC, Mounting: Surface.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Crydom #D53TP50D