Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Solid State Relay, 90 to 280VAC, 50A

  • Zoro #: G2862982
  • Mfr #: A53TP50D

Solid State Relay, 90 to 280VAC, 50A

  • Zoro #: G2862982
  • Mfr #: A53TP50D

$199.99 /ea

Details
  • Heat Sink: Not Included
  • Phase: 3
  • Mounting - Relay: Surface
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Crydom #A53TP50D Specifications

  • Zoro #: G2862982
  • Mfr #: A53TP50D
Heat Sink: Not Included Phase: 3
Mounting - Relay: Surface Input or Control Voltage Range: 90 to 280VAC
Output or Controlled Voltage Range: 48 to 530VAC Mounting: Surface
Max. Output Amps w/Heat Sink: 50 Voltage Output: 48 to 530VAC
Standards: UL, CSA, VDE, CE Input Voltage: 90 to 280VAC
Switch Type: SCR Item: Solid State Relay
Finger Safe: No Case Color: Black
Relay Turns On At: Zero Crossing Max. Output w/Heat Sink: 50A
Contact Form - Relay: (3) SPST-NO Turns On At: Zero Cross
Country of Origin (subject to change): Mexico

Description

Depending on your needs, you can find solid state relay circuits, relay switches, opto and DPDT relays, AC solid state relays, and more. Take a look at the features for Crydom Solid State Relay. Phase: 3, Input Voltage: 90 to 280VAC, Mounting: Surface.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Crydom #A53TP50D