Cs Unitec
Wet/Dry Diamond Core Drill, 6-3/8in D
Mfr # ETN 162/3
Zoro # G0912114
Free Shipping & Returns
$1,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Core Bit Compatibility 1/2 in
- Maximum Speed 2,500 RPM
- Spindle Decimal Equivalent Screw Size 0.625 in, 1.25 in
- Coring Capacity in Concrete 6 3/8 in
- Maximum Spindle Speed 2,500 RPM
Explore More Products
- CS UNITEC Wet Diamond Core Drill, 2-5/8in dia max END 1550 P
- CS UNITEC Diamond Core Drill, 18 Amp, 6in dia max DBE 201
- CS UNITEC Diamond Core Drill, 3-spd, 6in dia max END 130/3.1 PO
- CS UNITEC Wet or Dry Core Drill, 2-spd, 4in D max ETN 2001 P
- PARAGON DIAMOND TOOLS 1-1/4''-7 Female to 5/8-11 Male Adapter AD-125-58
- HUSQVARNA Coring Drill Stand for 6PEV2 Drill DS 250
- HUSQVARNA Handheld Coring Drill, 120/240VAC, 15A, 6" DM230
- MILWAUKEE TOOL Compact Core Drill Stand 3000
- HUSQVARNA Coring Drill Stand for 2LEA5 Drill DS150
- HUSQVARNA Diamond Coring Rig, 120/240VAC, 15.0A, 6" DMS 180
- PARAGON DIAMOND TOOLS 1/2'' Shank to 5/8-11 Male Adapter AD-5812
- Cs Unitec Coring Drills & Accessories