KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coat Rack, Zinc, 16-1/2Inx14-3/4Inx24In

CSL| Zoro #: G1263525| Mfr #: TMKMB-24

$49.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Coat Rack
Includes: 5/8" Dia Hanging Bar for Standard Hangers
Holds: Up to 12 garments
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263525 Mfr #: TMKMB-24
Item: Coat RackIncludes: 5/8" Dia Hanging Bar for Standard Hangers
Holds: Up to 12 garmentsType: Wall Mount
Width (In.): 24Package Quantity: 1
Depth (In.): 14-3/4Material: Zinc
Height (In.): 16-1/2Country of Origin (subject to change): China

Description

Coat Rack, Wall Mount, Height (In.) 16-1/2, Depth (In.) 14-3/4, Width (In.) 24, Holds Up to 12 garments, Material Zinc, Includes 5/8 In. Dia Hanging Bar for Standard Hangers

Reviews