Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Coat Rack, Zinc, 16-1/2Inx14-3/4Inx30In

CSL| Zoro #: G0910253| Mfr #: TMKMB-30

$56.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Wall Mount
Width (In.): 30
Material: Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910253 Mfr #: TMKMB-30
Type: Wall MountWidth (In.): 30
Material: ZincPackage Quantity: 1
Depth (In.): 14-3/4Height (In.): 16-1/2
Includes: 5/8" Dia Hanging Bar for Standard HangersHolds: Up to 15 garments
Country of Origin (subject to change): China

Description

Coat Rack, Wall Mount, Height (In.) 16-1/2, Depth (In.) 14-3/4, Width (In.) 30, Holds Up to 15 garments, Material Zinc, Includes 5/8 In. Dia Hanging Bar for Standard Hangers

Reviews