JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Coat Rack, Zinc, 16-1/2Inx14-3/4Inx36In

CSL FOODSERVICE AND HOSPITALITY| Zoro #: G1241152| Mfr #: TMKMB-36

$51.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1241152 Mfr #: TMKMB-36
Type: Wall MountItem: Coat Rack
Includes: 5/8" Dia Hanging Bar for Standard HangersHolds: Up to 18 Garments
Width (In.): 36Material: Zinc
Height (In.): 16-1/2Depth (In.): 14-3/4
Country of Origin (subject to change): China

Product Description

Coat Rack, Wall Mount, Height (In.) 16-1/2, Depth (In.) 14-3/4, Width (In.) 36, Holds Up to 18 garments, Material Zinc, Includes 5/8 In. Dia Hanging Bar for Standard Hangers

Product Reviews

Save 15%. Sign up for Z-mail.