Adj Wood/Fiberglass Tripod, Flat, 42-72 In

CST/BERGER| Zoro #: G0782966| Mfr #: 60-WDF20-O

$131.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0782966 Mfr #: 60-WDF20-O
Head Style: FlatMounting Thread: 5/8-11
Markings: -Construction: Maple Hardwood Legs, Fiberglass Dowels w/Polystyrene Cores, Powder-Coated Metal Parts
Characteristics: Double Banded Extension LegsItem: Quick Clamp Adjustable Tripod
Type: -Length: 42 to 72"
Graduations: -Number of Sections: -
Includes: Shoulder StrapCountry of Origin (subject to change): India

Product Description

Quick Clamp Adjustable Tripod, Head Style Flat, Mounting Thread 5/8-11, Length 42 To 72 In, Maple Hardwood Legs, Fiberglass Dowels With Polystyrene Cores, Powder Coated Metal Parts Construction, Double Banded Extension Legs, Includes Shoulder Strap

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.